Motion
CX1480160036T3IIBT

POWERBLANKET
CX1480160036T3IIBT

Explosion-Proof Convection Heater
MI ITEM #14541599
MFR #CX1480160036T3IIBT
List Price$3,506.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CX1480160036T3IIBT

Explosion-Proof Convection Heater
MI ITEM #14541599
MFR #CX1480160036T3IIBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,506.01/each for your price

Overview

Mfr description
CX1480160036T3IIBT EXPLOSION-PROOF CONVE

Specifications

  • Power Consumption
    3600
  • Voltage
    480V
  • Material
    Painted Steel
  • Min Operating Temperature
    -49 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    7.5
  • Depth
    8.25 in
  • Weight
    81 lb
  • Standards Met
    UL-CUL
  • Overall Width
    55 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought