Motion
FR1-16-A1A1-2A

POWERBLANKET
FR1-16-A1A1-2A

Heat Exchanger Unit Heater for Hazardous Locations
Mi Item #14541600
MFR #FR1-16-A1A1-2A
Price$3,299.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
FR1-16-A1A1-2A

Heat Exchanger Unit Heater for Hazardous Locations
Mi Item #14541600
MFR #FR1-16-A1A1-2A

Mfr description
FR1-16-A1A1-2A HEAT EXCHANGER UNIT HEATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,299.22/each

Specifications

Dimensions

  • Depth
    23.5 in
  • Overall Width
    25.25 in
  • Weight
    100 lb

Details

  • Material
    Painted Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Standards Met
    None
  • Voltage
    120V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)