Motion
CX1120160018T3IIBT

POWERBLANKET
CX1120160018T3IIBT

Explosion-Proof Convection Heater
Mi Item #14541601
MFR #CX1120160018T3IIBT
Price$2,614.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CX1120160018T3IIBT

Explosion-Proof Convection Heater
Mi Item #14541601
MFR #CX1120160018T3IIBT

Mfr description
CX1120160018T3IIBT EXPLOSION-PROOF CONVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,614.13/each

Specifications

Dimensions

  • Depth
    8.25 in
  • Overall Width
    37 in
  • Weight
    55 lb

Details

  • Material
    Painted Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -49 °F
  • Phase
    Single Phase
  • Power Consumption
    1800
  • Standards Met
    UL-CUL
  • Starting Current
    15
  • Voltage
    120V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)