Motion
GE308CT
Regular Duty Forced Air Unit Heater
MI ITEM #14541603
MFR #GE308CT
List Price$2,990.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Duty Forced Air Unit Heater
MI ITEM #14541603
MFR #GE308CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,990.61/each for your price

Overview

Mfr description
GE308CT REGULAR DUTY FORCED AIR UNIT HEA

Specifications

  • Power Consumption
    30000
  • Voltage
    600V
  • Material
    Painted Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    50
  • Depth
    22 in
  • Weight
    100 lb
  • Standards Met
    CSA C/US
  • Overall Width
    24 in
  • Phase
    Single Phase or Three Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought