Motion
GX308CT
Heavy Duty Forced Air Unit Heater
MI ITEM #14541604
MFR #GX308CT
List Price$3,987.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Forced Air Unit Heater
MI ITEM #14541604
MFR #GX308CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,987.48/each for your price

Overview

Mfr description
GX308CT HEAVY DUTY FORCED AIR UNIT HEATE

Specifications

  • Power Consumption
    30000
  • Voltage
    600V
  • Material
    Painted Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    28.9
  • Depth
    31 in
  • Weight
    105 lb
  • Standards Met
    CSA C/US
  • Overall Width
    23 in
  • Phase
    Three Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought