Motion
CR1-600360-390-T

POWERBLANKET
CR1-600360-390-T

Washdown Unit Heater
Mi Item #14541607
MFR #CR1-600360-390-T
Price$8,369.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CR1-600360-390-T

Washdown Unit Heater
Mi Item #14541607
MFR #CR1-600360-390-T

Mfr description
CR1-600360-390-T WASHDOWN UNIT HEATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,369.47/each

Specifications

Dimensions

  • Depth
    23.5 in
  • Overall Width
    20.75 in
  • Weight
    130 lb

Details

  • Material
    Stainless Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Three Phase
  • Power Consumption
    39000
  • Standards Met
    UL-CUL
  • Starting Current
    37.6
  • Voltage
    600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)