Motion
GE107CT
Regular Duty Forced Air Unit Heater
MI ITEM #14541608
MFR #GE107CT
List Price$1,933.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Duty Forced Air Unit Heater
MI ITEM #14541608
MFR #GE107CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,933.29/each for your price

Overview

Mfr description
GE107CT REGULAR DUTY FORCED AIR UNIT HEA

Specifications

  • Power Consumption
    10000
  • Voltage
    480V
  • Material
    Painted Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    20.8
  • Depth
    15.5 in
  • Weight
    55 lb
  • Standards Met
    CSA C/US
  • Overall Width
    17 in
  • Phase
    Single Phase or Three Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought