Motion
GE208CT
Regular Duty Forced Air Unit Heater
MI ITEM #14541610
MFR #GE208CT
Price$2,797.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Duty Forced Air Unit Heater
MI ITEM #14541610
MFR #GE208CT

Mfr description
GE208CT REGULAR DUTY FORCED AIR UNIT HEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,797.60/each

Specifications

Dimensions

  • Depth
    22 in
  • Overall Width
    24 in
  • Weight
    100 lb

Details

  • Material
    Painted Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase or Three Phase
  • Power Consumption
    20000
  • Standards Met
    CSA C/US
  • Starting Current
    34.3
  • Voltage
    600V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)