Motion
CR1-480360-100-T

POWERBLANKET
CR1-480360-100-T

Washdown Unit Heater
MI ITEM #14541612
MFR #CR1-480360-100-T
List Price$5,422.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CR1-480360-100-T

Washdown Unit Heater
MI ITEM #14541612
MFR #CR1-480360-100-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,422.34/each for your price

Overview

Mfr description
CR1-480360-100-T WASHDOWN UNIT HEATER

Specifications

  • Power Consumption
    10000
  • Voltage
    480V
  • Material
    Stainless Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    12
  • Depth
    23.5 in
  • Weight
    75 lb
  • Standards Met
    UL-CUL
  • Overall Width
    13 in
  • Phase
    Three Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought