Motion
CR1-600360-250-PD-01

POWERBLANKET
CR1-600360-250-PD-01

Washdown Unit Heater
MI ITEM #14541613
MFR #CR1-600360-250-PD-01
List Price$8,102.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CR1-600360-250-PD-01

Washdown Unit Heater
MI ITEM #14541613
MFR #CR1-600360-250-PD-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,102.22/each for your price

Overview

Mfr description
CR1-600360-250-PD-01 WASHDOWN UNIT HEATE

Specifications

  • Power Consumption
    25000
  • Voltage
    600V
  • Material
    Stainless Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    24.1
  • Depth
    23.5 in
  • Weight
    130 lb
  • Standards Met
    UL-CUL
  • Overall Width
    20.75 in
  • Phase
    Three Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought