Motion
PXFT12511

POWERBLANKET
PXFT12511

Control Panel & Pump House Heater
Mi Item #14541617
MFR #PXFT12511
Price$376.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PXFT12511

Control Panel & Pump House Heater
Mi Item #14541617
MFR #PXFT12511

Mfr description
PXFT12511 CONTROL PANEL & PUMP HOUSE HEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.48/each

Specifications

Dimensions

  • Depth
    8.5 in
  • Overall Width
    4.25 in
  • Weight
    3 lb

Details

  • Material
    Aluminum/Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    125
  • Standards Met
    UL-CUL
  • Starting Current
    1.1
  • Voltage
    120V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)