Motion
FLODRI-10MS

POWERBLANKET
FLODRI-10MS

Replacement Gas Scrubber Cartridge
Mi Item #14541621
MFR #FLODRI-10MS
Price$36.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
FLODRI-10MS

Replacement Gas Scrubber Cartridge
Mi Item #14541621
MFR #FLODRI-10MS

Mfr description
FLODRI-10MS REPLACEMENT GAS SCRUBBER CAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.06/each

Specifications

Dimensions

  • Depth
    7.75 in
  • Overall Width
    4.5 in
  • Weight
    6 lb

Details

  • Material
    None
  • Standards Met
    (Canada) Country-Wide CRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)