Motion
FLODRI-25MS

POWERBLANKET
FLODRI-25MS

Replacement Gas Scrubber Cartridge
MI ITEM #14541622
MFR #FLODRI-25MS
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
FLODRI-25MS

Replacement Gas Scrubber Cartridge
MI ITEM #14541622
MFR #FLODRI-25MS

Mfr description
FLODRI-25MS REPLACEMENT GAS SCRUBBER CAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Depth
    7.75 in
  • Overall Width
    4.5 in
  • Weight
    6 lb

Details

  • Material
    None
  • Standards Met
    (Canada) Country-Wide CRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)