1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POWERBLANKET
3514
Replacement PCB Board
MI ITEM #
14541628
MFR #
3514
Price
$90.14
/each
Qty
Add to Cart
Previous Page
Home
POWERBLANKET 3514
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWERBLANKET
3514
Replacement PCB Board
MI ITEM #
14541628
MFR #
3514
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$90.14
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
2.25 in
Overall Width
2 in
Weight
1 lb
Details
Max Operating Temperature
104 °F
Min Operating Temperature
-4 °F
Standards Met
UL Listed CSA Approved Safety Certified
Overview
Mfr description
3514 REPLACEMENT PCB BOARD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought