Motion
12290
Replacement Transformer
Mi Item #14541629
MFR #12290
Price$201.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Transformer
Mi Item #14541629
MFR #12290

Mfr description
12290 REPLACEMENT TRANSFORMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.49/each

Specifications

Dimensions

  • Depth
    4 in
  • Overall Width
    1.3 in
  • Weight
    2 lb

Details

  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Standards Met
    UL Listed CSA Approved Safety Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)