Motion
XT-411L
Defender Explosion Proof Thermostat
MI ITEM #14541630
MFR #XT-411L
List Price$443.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Defender Explosion Proof Thermostat
MI ITEM #14541630
MFR #XT-411L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$443.29/each for your price

Overview

Mfr description
XT-411L DEFENDER EXPLOSION PROOF THERMOS

Specifications

  • Material
    Aluminum
  • Min Operating Temperature
    -49 °F
  • Max Operating Temperature
    104 °F
  • Depth
    9 in
  • Weight
    4 lb
  • Standards Met
    UL-CUL Safety Certified
  • Overall Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought