Motion
9725
Basic Mounting Kit
MI ITEM #14541632
MFR #9725
List Price$344.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Basic Mounting Kit
MI ITEM #14541632
MFR #9725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.66/each for your price

Overview

Mfr description
9725 BASIC MOUNTING KIT

Specifications

  • Material
    Painted Steel
  • Min Operating Temperature
    -49 °F
  • Max Operating Temperature
    104 °F
  • Depth
    32 in
  • Weight
    23 lb
  • Standards Met
    UL-CUL Safety Certified
  • Overall Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought