Motion
9731
Wall Mounting Kit
Mi Item #14541635
MFR #9731
Price$415.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mounting Kit
Mi Item #14541635
MFR #9731

Mfr description
9731 WALL MOUNTING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.72/each

Specifications

Dimensions

  • Depth
    32 in
  • Overall Width
    7 in
  • Weight
    26 lb

Details

  • Material
    Painted Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -49 °F
  • Standards Met
    UL-CUL Safety Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)