Motion
9732
Wall Mounting Kit
MI ITEM #14541636
MFR #9732
Price$415.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mounting Kit
MI ITEM #14541636
MFR #9732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$415.72/each

Specifications

Dimensions

  • Depth
    32 in
  • Overall Width
    7 in
  • Weight
    34 lb

Details

  • Material
    Painted Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -49 °F
  • Standards Met
    UL-CUL Safety Certified

Overview

Mfr description
9732 WALL MOUNTING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought