Motion
PXFT40011

POWERBLANKET
PXFT40011

PXFT Electric Control Panel and Pump House Heater
Mi Item #14541643
MFR #PXFT40011
Price$469.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PXFT40011

PXFT Electric Control Panel and Pump House Heater
Mi Item #14541643
MFR #PXFT40011

Mfr description
PXFT40011 PXFT ELECTRIC CONTROL PANEL AN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.80/each

Specifications

Dimensions

  • Depth
    21.75 in
  • Overall Width
    4.25 in
  • Weight
    6 lb

Details

  • Material
    Aluminum, Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    400
  • Standards Met
    UL-CUL Safety Certified
  • Starting Current
    3.33
  • Voltage
    120V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)