Motion
CXC250P231

POWERBLANKET
CXC250P231

Electric Screwplug Immersion Heater
Mi Item #14541644
MFR #CXC250P231
Price$650.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CXC250P231

Electric Screwplug Immersion Heater
Mi Item #14541644
MFR #CXC250P231

Mfr description
CXC250P231 ELECTRIC SCREWPLUG IMMERSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.09/each

Specifications

Dimensions

  • Depth
    26.7 in
  • Overall Width
    4 in
  • Weight
    4 lb

Details

  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    5000
  • Standards Met
    CSA, C/US Safety Certified
  • Starting Current
    20.83
  • Voltage
    240V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)