Motion
SD1001
SD Strip Heaters Component Heaters
MI ITEM #14541654
MFR #SD1001
List Price$59.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD Strip Heaters Component Heaters
MI ITEM #14541654
MFR #SD1001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.39/each for your price

Overview

Mfr description
SD1001 SD STRIP HEATERS COMPONENT HEATER

Specifications

  • Power Consumption
    100
  • Voltage
    120V
  • Material
    Aluminum Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    0.83
  • Depth
    7.25 in
  • Weight
    4 lb
  • Standards Met
    CSA, UL Safety Certified
  • Overall Width
    1.5 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought