Motion
SS1101
SS Strip Heaters Component Heaters
MI ITEM #14541666
MFR #SS1101
Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS Strip Heaters Component Heaters
MI ITEM #14541666
MFR #SS1101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.51/each

Specifications

Dimensions

  • Depth
    10.5 in
  • Overall Width
    1.5 in
  • Weight
    5 lb

Details

  • Material
    Aluminum Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    250
  • Standards Met
    CSA, UL Safety Certified
  • Starting Current
    2.08
  • Voltage
    120V

Overview

Mfr description
SS1101 SS STRIP HEATERS COMPONENT HEATER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought