Motion
SS1632
SS Strip Heaters Component Heaters
Mi Item #14541681
MFR #SS1632
Price$126.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS Strip Heaters Component Heaters
Mi Item #14541681
MFR #SS1632

Mfr description
SS1632 SS STRIP HEATERS COMPONENT HEATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.20/each

Specifications

Dimensions

  • Depth
    42.25 in
  • Overall Width
    1.5 in
  • Weight
    23 lb

Details

  • Material
    Aluminum Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    1500
  • Standards Met
    CSA, UL Safety Certified
  • Starting Current
    6.25
  • Voltage
    240V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)