Motion
SS2001
SS Strip Heaters Component Heaters
MI ITEM #14541682
MFR #SS2001
List Price$72.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS Strip Heaters Component Heaters
MI ITEM #14541682
MFR #SS2001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.11/each for your price

Overview

Mfr description
SS2001 SS STRIP HEATERS COMPONENT HEATER

Specifications

  • Depth
    5.5 in
  • Material
    Stainless Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Overall Width
    1.5 in
  • Phase
    Single Phase
  • Power Consumption
    250
  • Standards Met
    CSA, UL Safety Certified
  • Starting Current
    2.08
  • Voltage
    120V
  • Weight
    3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought