Motion
SS2152
SS Strip Heaters Component Heaters
MI ITEM #14541690
MFR #SS2152
List Price$80.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS Strip Heaters Component Heaters
MI ITEM #14541690
MFR #SS2152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.60/each for your price

Overview

Mfr description
SS2152 SS STRIP HEATERS COMPONENT HEATER

Specifications

  • Power Consumption
    350
  • Voltage
    240V
  • Material
    Stainless Steel
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    1.46
  • Depth
    11.75 in
  • Weight
    6 lb
  • Standards Met
    CSA, UL Safety Certified
  • Overall Width
    1.5 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought