Motion
SS2181
SS Strip Heaters Component Heaters
Mi Item #14541693
MFR #SS2181
Price$85.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS Strip Heaters Component Heaters
Mi Item #14541693
MFR #SS2181

Mfr description
SS2181 SS STRIP HEATERS COMPONENT HEATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.90/each

Specifications

Dimensions

  • Depth
    14 in
  • Overall Width
    1.5 in
  • Weight
    8 lb

Details

  • Material
    Stainless Steel
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    500
  • Standards Met
    CSA, UL Safety Certified
  • Starting Current
    4.16
  • Voltage
    120V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)