Motion
CXCT107P111

POWERBLANKET
CXCT107P111

Electric Screwplug Immersion Heater
MI ITEM #14541698
MFR #CXCT107P111
List Price$545.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CXCT107P111

Electric Screwplug Immersion Heater
MI ITEM #14541698
MFR #CXCT107P111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$545.10/each for your price

Overview

Mfr description
CXCT107P111 ELECTRIC SCREWPLUG IMMERSION

Specifications

  • Power Consumption
    750
  • Voltage
    120V
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    6.25
  • Depth
    10.5 in
  • Weight
    4 lb
  • Standards Met
    CSA, C/US Safety Certified
  • Overall Width
    4 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought