Motion
CXCT120P131

POWERBLANKET
CXCT120P131

Electric Screwplug Immersion Heater
Mi Item #14541701
MFR #CXCT120P131
Price$507.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CXCT120P131

Electric Screwplug Immersion Heater
Mi Item #14541701
MFR #CXCT120P131

Mfr description
CXCT120P131 ELECTRIC SCREWPLUG IMMERSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.98/each

Specifications

Dimensions

  • Depth
    12.5 in
  • Overall Width
    4 in
  • Weight
    4 lb

Details

  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    2000
  • Standards Met
    CSA, C/US Safety Certified
  • Starting Current
    8.33
  • Voltage
    240V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)