Motion
CXCT230P231

POWERBLANKET
CXCT230P231

Electric Screwplug Immersion Heater
MI ITEM #14541703
MFR #CXCT230P231
List Price$816.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CXCT230P231

Electric Screwplug Immersion Heater
MI ITEM #14541703
MFR #CXCT230P231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$816.58/each for your price

Overview

Mfr description
CXCT230P231 ELECTRIC SCREWPLUG IMMERSION

Specifications

  • Power Consumption
    3000
  • Voltage
    240V
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    12.5
  • Depth
    16.8 in
  • Weight
    5 lb
  • Standards Met
    CSA, C/US Safety Certified
  • Overall Width
    4 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought