Motion
CXFT107P1X11

POWERBLANKET
CXFT107P1X11

Electric Screwplug Immersion Heater
Mi Item #14541707
MFR #CXFT107P1X11
Price$1,035.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CXFT107P1X11

Electric Screwplug Immersion Heater
Mi Item #14541707
MFR #CXFT107P1X11

Mfr description
CXFT107P1X11 ELECTRIC SCREWPLUG IMMERSIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,035.05/each

Specifications

Dimensions

  • Depth
    21 in
  • Overall Width
    4 in
  • Weight
    6 lb

Details

  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Phase
    Single Phase
  • Power Consumption
    700
  • Standards Met
    CSA, C/US Safety Certified
  • Starting Current
    5.83
  • Voltage
    120V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)