Motion
CXFT215P2X71

POWERBLANKET
CXFT215P2X71

Electric Screwplug Immersion Heater
MI ITEM #14541712
MFR #CXFT215P2X71
List Price$1,211.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CXFT215P2X71

Electric Screwplug Immersion Heater
MI ITEM #14541712
MFR #CXFT215P2X71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,211.09/each for your price

Overview

Mfr description
CXFT215P2X71 ELECTRIC SCREWPLUG IMMERSIO

Specifications

  • Power Consumption
    1500
  • Voltage
    480V
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    3.125
  • Depth
    20.6 in
  • Weight
    7 lb
  • Standards Met
    CSA, C/US Safety Certified
  • Overall Width
    4 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought