Motion
PH40011
PH Series Electric Control Panel Enclosure Heaters
MI ITEM #14541717
MFR #PH40011
List Price$482.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PH Series Electric Control Panel Enclosure Heaters
MI ITEM #14541717
MFR #PH40011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.53/each for your price

Overview

Mfr description
PH40011 PH SERIES ELECTRIC CONTROL PANEL

Specifications

  • Power Consumption
    400
  • Voltage
    120V
  • Material
    Aluminum Alloy
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Starting Current
    3.33
  • Depth
    5.5 in
  • Weight
    2 lb
  • Standards Met
    CSA, C/US Safety Certified
  • Overall Width
    4 in
  • Phase
    Single Phase

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought