Motion
AR0464
AR Series Industrial Thermostat DPST
MI ITEM #14541718
MFR #AR0464
List Price$447.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR Series Industrial Thermostat DPST
MI ITEM #14541718
MFR #AR0464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$447.53/each for your price

Overview

Mfr description
AR0464 AR SERIES INDUSTRIAL THERMOSTAT D

Specifications

  • Material
    Copper
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    104 °F
  • Depth
    2.3 in
  • Weight
    1 lb
  • Standards Met
    CSA, C/US Safety Certified
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought