Motion
48-22-8348

MILWAUKEE TOOL
48-22-8348

Tool Belts, Holder & Pouche - Holder, Red Color
Mi Item #14543381
MFR #48-22-8348
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8348

Tool Belts, Holder & Pouche - Holder, Red Color
Mi Item #14543381
MFR #48-22-8348

Mfr description
48-22-8348 PACKOUT LONG HANDLE TOOL HOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.27/each

Specifications

Dimensions

  • Height
    13.0000 in, 330 mm
  • Length
    4.5000 in, 114.30 mm
  • Weight
    1.02 lbs
  • Width
    4.0000 in, 101.60 mm

Details

  • Color
    Red
  • Number Of Pieces
    1
  • Product Types
    Long Handle Tool Holder
  • Storage Type
    Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)