Specifications
Dimensions
- Length1.2800 in, 32.51 mm
- Outside Diameter2.7500 in
Details
- Adapter TypeCoupling
- ApplicationHydraulic
- End 1 Thread1-7/8-12
- MaterialSteel
- Standards MetSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)