Motion
100-3 RT CL CP SF

RENOLD JEFFREY
100-3 RT CL CP SF

Roller Chain Link - Solid Roller, Steel Material
Mi Item #14549793
MFR #100-3 RT CL CP SF
Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100-3 RT CL CP SF

Roller Chain Link - Solid Roller, Steel Material
Mi Item #14549793
MFR #100-3 RT CL CP SF

Mfr description
RT100A3S11I 100-3 CONN LK C/P
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.66/each

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Link Plate Thickness
    0.1600 in, 4.05 mm
  • Pin Diameter
    0.3130 in
  • Pin Length
    1.2870 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1280 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    0.7440 in, 18.90 mm
  • Weight
    12.6 kg, 8.467 lbs
  • Weight per Foot
    8.467 lbs, 12.6 kg/m

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Application
    Lifting
  • Chain Construction
    Solid Roller
  • Chain Number
    100-3
  • Chain Number & Pitch
    100A - 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    100
  • UPC_NO
    6623902045487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)