Motion
120 RT CL CP SF

RENOLD JEFFREY
120 RT CL CP SF

Roller Chain Link - Cottered, Steel Material
MI ITEM #14549796
MFR #120 RT CL CP SF
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 RT CL CP SF

Roller Chain Link - Cottered, Steel Material
MI ITEM #14549796
MFR #120 RT CL CP SF

Mfr description
RT120A1S11I 120 RT CONN LK C/P
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Inside Width
    0.5000 in
  • Pin Diameter
    0.2350 in
  • Pin Length
    1.8940 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.0940 in
  • Roller Diameter
    0.4690 in
  • Weight
    5.7 kg, 3.83 lbs

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120A - 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)