Motion
120-3 RT CL CP SF

RENOLD JEFFREY
120-3 RT CL CP SF

Whitney Roller Chain Link-No11 Connecting Link Triple Strand
MI ITEM #14549798
MFR #120-3 RT CL CP SF
List Price$44.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120-3 RT CL CP SF

Whitney Roller Chain Link-No11 Connecting Link Triple Strand
MI ITEM #14549798
MFR #120-3 RT CL CP SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.85/each for your price

Overview

Mfr description
RT120A3S11I 120-3 RT CONN LK C/P
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
  • Wider waisted plates
  • Hardened and shot-peened plates
  • Wide range of attachments available
  • Choice of lubricant to meet customer’s requirements

Specifications

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Roller Diameter
    0.6250 in
  • Inside Width
    0.7500 in
  • Pin Diameter
    0.3130 in
  • Pin Length
    1.2870 in
  • UPC_NO
    6623902045548
  • Chain Number & Pitch
    120A - 1 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1280 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text