Motion
120 H RT CL CP SF

RENOLD JEFFREY
120 H RT CL CP SF

Roller Chain Link - Cottered, Steel Material
Mi Item #14549799
MFR #120 H RT CL CP SF
Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 H RT CL CP SF

Roller Chain Link - Cottered, Steel Material
Mi Item #14549799
MFR #120 H RT CL CP SF

Mfr description
RT120H1S11I 120-H RT CONN LK C/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.70/each

Specifications

Dimensions

  • Inside Width
    3.0670 in
  • Link Plate Height
    1.4250 in, 36.20 mm
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.2750 in
  • Pin Length
    1.3500 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.7790 in
  • Roller Diameter
    0.5610 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    5.7 kg, 3.83 lbs
  • Weight per Foot
    3.83 lbs, 5.7 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120H - 1 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120 H RT CL CP SF
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623902045555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)