Motion
140 RT CL CP SF

RENOLD JEFFREY
140 RT CL CP SF

RT140A1S11I 140 RT CONN LK C/P
Mi Item #14549801
MFR #140 RT CL CP SF
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140 RT CL CP SF

RT140A1S11I 140 RT CONN LK C/P
Mi Item #14549801
MFR #140 RT CL CP SF

Mfr description
RT140A1S11I 140 RT CONN LK C/P
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Inside Width
    0.6250 in
  • Link Plate Thickness
    0.2210 in, 5.61 mm
  • Pin Diameter
    0.2350 in
  • Pin Length
    2.7910 in
  • Pitch
    1-3/4 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.0940 in
  • Roller Diameter
    0.4690 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    5.27 lbs, 7.843 kg
  • Weight per Foot
    5.27 lbs, 7.843 kg/m

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Number
    140
  • Chain Number & Pitch
    140A - 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140
  • UPC_NO
    6623902045579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)