Motion
140-3 RT CL CP SF

RENOLD JEFFREY
140-3 RT CL CP SF

Roller Chain Link - Cottered, Steel Material
MI ITEM #14549803
MFR #140-3 RT CL CP SF
Price$60.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-3 RT CL CP SF

Roller Chain Link - Cottered, Steel Material
MI ITEM #14549803
MFR #140-3 RT CL CP SF

Mfr description
RT140A3S11I 140-3 RT CONN LK C/P
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.88/each

Specifications

Dimensions

  • Inside Width
    0.6250 in
  • Pin Diameter
    0.3130 in
  • Pin Length
    2.4370 in
  • Pitch
    1-3/4 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1280 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    23.1 kg, 15.52 lbs

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Construction
    Cottered
  • Chain Number
    140-3
  • Chain Number & Pitch
    140A - 1 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Type
    Connecting Link
  • UPC_NO
    6623902045593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)