Motion
140 H RT CL CP SF

RENOLD JEFFREY
140 H RT CL CP SF

Roller Chain Link-No11 Heavy Connecting Link Single Strand
Mi Item #14549804
MFR #140 H RT CL CP SF
Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140 H RT CL CP SF

Roller Chain Link-No11 Heavy Connecting Link Single Strand
Mi Item #14549804
MFR #140 H RT CL CP SF

Mfr description
RT140H1S11I 140-H RT CONN LK C/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.58/each

Specifications

Dimensions

  • Inside Width
    0.5000 in
  • Pin Diameter
    0.2250 in
  • Pin Length
    1.5000 in
  • Plate Height
    0.6810 in
  • Roller Diameter
    0.5980 in

Details

  • Chain Number & Pitch
    140A - 1 5/8 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)