Motion
160 RT CL CP SF

RENOLD JEFFREY
160 RT CL CP SF

Whitney Roller Chain Link-No11 Connecting Link Single Strand
MI ITEM #14549806
MFR #160 RT CL CP SF
Your Price$20.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160 RT CL CP SF

Whitney Roller Chain Link-No11 Connecting Link Single Strand
MI ITEM #14549806
MFR #160 RT CL CP SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.47/each(List $23.53)

Overview

Mfr description
RT160A1S11I 160 RT CONN LK C/P
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
  • Wider waisted plates
  • Hardened and shot-peened plates
  • Wide range of attachments available
  • Choice of lubricant to meet customer’s requirements

Specifications

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Roller Diameter
    0.4690 in
  • Inside Width
    0.5000 in
  • Pin Diameter
    0.2350 in
  • Pin Length
    1.1260 in
  • UPC_NO
    6623902045623
  • Chain Number & Pitch
    160A - 3/4 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.1280 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought