Motion
160-3 RT CL CP SF

RENOLD JEFFREY
160-3 RT CL CP SF

Roller Chain Link - Steel Material
Mi Item #14549808
MFR #160-3 RT CL CP SF
Price$81.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160-3 RT CL CP SF

Roller Chain Link - Steel Material
Mi Item #14549808
MFR #160-3 RT CL CP SF

Mfr description
RT160A3S11I 160-3 RT CONN LK C/P
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.51/each

Specifications

Dimensions

  • Inside Width
    0.6250 in
  • Link Plate Height
    1.9000 in, 48.25 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.3130 in
  • Pin Length
    2.4370 in
  • Pitch
    2 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1280 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    31 kg, 20.831 lbs
  • Weight per Foot
    20.831 lbs, 31 kg/m

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Number
    160-3
  • Chain Number & Pitch
    160A - 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    160-3 RT CL CP SF
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623902045647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)