Motion
160 H RT CL CP SF

RENOLD JEFFREY
160 H RT CL CP SF

Roller Chain Link-No11 Heavy Connecting Link Single Strand
MI ITEM #14549809
MFR #160 H RT CL CP SF
Price$37.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160 H RT CL CP SF

Roller Chain Link-No11 Heavy Connecting Link Single Strand
MI ITEM #14549809
MFR #160 H RT CL CP SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.67/each

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Pin Diameter
    0.2250 in
  • Pin Length
    1.5000 in
  • Plate Height
    0.6810 in
  • Roller Diameter
    0.5980 in

Details

  • Chain Number & Pitch
    60H - 1 5/8 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045654

Overview

Mfr description
RT160H1S11I 160-H RT CONN LK C/P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought