Motion
25 RT CL SC SF

RENOLD JEFFREY
25 RT CL SC SF

Roller Chain Link - Solid Bushing, Steel Material
Mi Item #14549811
MFR #25 RT CL SC SF
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
25 RT CL SC SF

Roller Chain Link - Solid Bushing, Steel Material
Mi Item #14549811
MFR #25 RT CL SC SF

Mfr description
RT25A1S26I 25 RIV RT CONN LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Inside Width
    2.0000 in
  • Link Plate Thickness
    0.0300 in, 0.76 mm
  • Pin Diameter
    0.0910 in
  • Pin Length
    0.3590 in
  • Pitch
    1/4 in
  • Plate Height
    0.2370 in
  • Plate Thickness
    0.3000 in
  • Roller Diameter
    0.1300 in
  • Roller Width
    0.1220 in, 3.10 mm
  • Weight
    0.12 kg

Details

  • Chain Construction
    Solid Bushing
  • Chain Number
    25
  • Chain Number & Pitch
    25A - 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Simplex
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623900530596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)