Motion
35-2 RT CL SC SF

RENOLD JEFFREY
35-2 RT CL SC SF

Roller Chain Link - Solid Bushing, Steel Material
Mi Item #14549813
MFR #35-2 RT CL SC SF
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35-2 RT CL SC SF

Roller Chain Link - Solid Bushing, Steel Material
Mi Item #14549813
MFR #35-2 RT CL SC SF

Mfr description
RT35A2S26I 35-2 RT CONN LK S/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Extended Pin Projection
    0.0670 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    0.3390 in, 8.59 mm
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    0.3510 in
  • Pin Length
    2.0000 in
  • Pitch
    3/8 in
  • Plate Height
    1.0310 in
  • Roller Diameter
    0.9010 in
  • Roller Width
    0.1840 in, 4.68 mm
  • Weight
    0.62 kg, 0.417 lbs
  • Weight per Foot
    0.417 lbs, 0.62 kg/m

Details

  • Chain Construction
    Solid Bushing
  • Chain Number
    35-2
  • Chain Number & Pitch
    35A - 2 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35-2 RT CL SC SF
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ANSI, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623902045685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)