Motion
40 RT CL SC SF

RENOLD JEFFREY
40 RT CL SC SF

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549814
MFR #40 RT CL SC SF
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40 RT CL SC SF

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549814
MFR #40 RT CL SC SF

Mfr description
RT40A1S26I 40 RIV RT CONN LK S/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Inside Width
    1.0000 in
  • Pin Diameter
    0.0910 in
  • Pin Length
    0.3590 in
  • Plate Height
    0.2370 in
  • Plate Thickness
    0.3000 in
  • Roller Diameter
    0.1300 in

Details

  • Chain Number & Pitch
    40A -1/4 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)