Motion
40-2 RT CL SC SF

RENOLD JEFFREY
40-2 RT CL SC SF

Roller Chain Link-No26 Connecting Link Double Strand
MI ITEM #14549815
MFR #40-2 RT CL SC SF
Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-2 RT CL SC SF

Roller Chain Link-No26 Connecting Link Double Strand
MI ITEM #14549815
MFR #40-2 RT CL SC SF

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.32/each

Specifications

Dimensions

  • Inside Width
    2.0000 in
  • Pin Diameter
    0.5000 in
  • Pin Length
    5.9380 in
  • Plate Height
    1.6630 in

Details

  • Chain Number & Pitch
    40A - 1 3/4 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045708

Overview

Mfr description
RT40A2S26I 40-2 RT CONN LK S/C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought